CHEM FERRIC CHLRD .025 PCT 500
Mfr # LC143001
Zoro # G603615127
product price: $27.39
/eaKey Features
CAS Number
10025-77-1, 7732-18-5
Chemical Container Type
Bottle
Chemical Formula
FeCl3
Shelf Life
24 mo
Chemical Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC143001
Zoro #
G603615127
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
CAS Number
10025-77-1, 7732-18-5
Chemical Container Type
Bottle
Chemical Formula
FeCl3
Shelf Life
24 mo
Chemical Container Material
Plastic
APHA
5210 B
Product Type
Ferric Chloride - as Hexahydrate for BOD
Item
Ferric Chloride - as Hexahydrate for BOD
Concentration
0.025 % w/v
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
REMOVE - Previous PI Node
F
Standards
APHA 5210 B
Quantity
500
Volume
500 mL
Container Type
Bottle
Form
Liquid
Container Material
Plastic
Application
Titration
Description
Ferric Chloride - as Hexahydrate for BOD, Concentration 0.025 Percent w/v, CAS Number 10025-77-1, 7732-18-5, Chemical Formula FeCl3, APHA 5210 B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 5210 B
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.