Zoro Homepage

CHEM FERRIC CHLRD OXDZNG SLTN

  • Mfr # LC143301

  • Zoro # G203615916


product price: $35.19
/ea

Key Features

Chemical Grade
Lab
Product Type
Ferric Chloride - Oxidizing Solution for Cyanide
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC143301
Zoro #
G203615916
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Ferric Chloride - Oxidizing Solution for Cyanide
Chemical Grade
Lab
Product Type
Ferric Chloride - Oxidizing Solution for Cyanide
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Container Type
Bottle
APHA
4500-CN B
Quantity
500
REMOVE - Previous PI Node
F
Volume
500 mL
Container Type
Bottle
CAS Number
10025-77-1, 5329-14-6, 7732-18-5
Form
Liquid
Chemical Formula
FeCl3
Special Information
Laboratory and Manufacturing use Only
Standards
APHA 4500-CN¿ B
Container Material
Plastic

Description

Ferric Chloride - Oxidizing Solution for Cyanide, CAS Number 10025-77-1, 5329-14-6, 7732-18-5, Chemical Formula FeCl3, APHA 4500-CN B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-CN� B, Special Information Laboratory and Manufacturing use Only

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.