CHEM FERROIN INDCTR SLTN 125ML
Mfr # LC144507
Zoro # G403616133
product price: $44.79
/eaKey Features
Chemical Container Material
Amber Glass
APHA
5220 B,C,D
Chemical Container Size
125 mL
Chemical Grade
Lab
Product Type
Ferroin Oxidation-Reduction Indicator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC144507
Zoro #
G403616133
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
125 mL
Details
Chemical Container Material
Amber Glass
APHA
5220 B,C,D
Item
Ferroin Oxidation-Reduction Indicator
Chemical Grade
Lab
Product Type
Ferroin Oxidation-Reduction Indicator
Shelf Life
36 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Special Information
Oxidation-Reduction Indicator
Container Type
Bottle
Application
Titration
Features
Oxidation-Reduction Indicator
Container Material
Amber Glass
REMOVE - Previous PI Node
F
Concentration
0.025 N
Standards
APHA 5220 B,C,D
CAS Number
5144-89-8, 7732-18-5, 7782-63-0
Form
Liquid
Quantity
125
Volume
125 mL
Description
Ferroin Oxidation-Reduction Indicator, Concentration 0.025 N, CAS Number 5144-89-8, 7732-18-5, 7782-63-0, APHA 5220 B,C,D, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Solvent, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 5220 B,C,D, Special Information Oxidation-Reduction Indicator
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.