Zoro Homepage

CHEM FERROIN INDCTR SLTN 500 M

  • Mfr # LC144501

  • Zoro # G403615907


product price: $127.99
/ea
Free Shipping & Returns

Key Features

APHA
5220 B,C,D
Chemical Container Material
Amber Glass
Shelf Life
36 mo
Chemical Container Size
500 mL
Special Information
Oxidation-Reduction Indicator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC144501
Zoro #
G403615907
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

APHA
5220 B,C,D
Chemical Container Material
Amber Glass
Shelf Life
36 mo
Special Information
Oxidation-Reduction Indicator
Chemical Grade
Lab
Item
Ferroin Oxidation-Reduction Indicator
Product Type
Ferroin Oxidation-Reduction Indicator
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
5144-89-8, 7732-18-5, 7782-63-0
Container Type
Bottle
Quantity
500
Form
Liquid
Features
Oxidation-Reduction Indicator
Container Material
Amber Glass
REMOVE - Previous PI Node
F
Volume
500 mL
Standards
APHA 5220 B,C,D

Description

Ferroin Oxidation-Reduction Indicator, CAS Number 5144-89-8, 7732-18-5, 7782-63-0, APHA 5220 B,C,D, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solvent, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 5220 B,C,D, Special Information Oxidation-Reduction Indicator

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.