Zoro Homepage

CHEM FERROUS AMMNM SLFT .1N 4L

  • Mfr # LC145004

  • Zoro # G605380252


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
Dot - Corrosive Liquid, Acidic, Inorganic, n.o.s. (Sulfuric Acid)/UN3264
Calibration Certificate
NIST
Product Type
Ferrous Ammonium Sulfate
Chemical Container Type
Bottle
Chemical Grade
Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC145004
Zoro #
G605380252
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Shipping Restrictions
Dot - Corrosive Liquid, Acidic, Inorganic, n.o.s. (Sulfuric Acid)/UN3264
Calibration Certificate
NIST
Product Type
Ferrous Ammonium Sulfate
Chemical Container Type
Bottle
Item
Ferrous Ammonium Sulfate
Chemical Grade
Lab
APHA
5220 B,C,D
Shelf Life
12 mo
Chemical Container Material
Amber Glass
Chemical Formula
Fe(NH4)2(SO4)2;6H2O
Quantity
1
CAS Number
7664-93-9, 7732-18-5, 7783-85-9
Application
Titration
Volume
4 L
Container Type
Bottle
Container Material
Amber Glass
Standards
APHA 5220 B,C,D, Traceable to NIST
REMOVE - Previous PI Node
F
Form
Liquid

Description

Ferrous Ammonium Sulfate, Concentration Not Applicable, CAS Number 7664-93-9, 7732-18-5, 7783-85-9, Chemical Formula Fe(NH4)2(SO4)2;6H2O, APHA 5220 B,C,D, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Dot - Corrosive Liquid, Acidic, Inorganic, n.o.s. (Sulfuric Acid)/UN3264

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.