Zoro Homepage

CHEM FERRS AMMNM SLFT SLTN 1L

  • Mfr # LC145452

  • Zoro # G903616077


product price: $82.89
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
DOT - CORROSIVE LIQUID, INORGANIC, N.O.S. (SULFURIC ACID)/UN3264
Chemical Container Size
1 L
Special Information
Tappi T429cm 01
Standards
Tappi T429cm 01
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC145452
Zoro #
G903616077
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Shipping Restrictions
DOT - CORROSIVE LIQUID, INORGANIC, N.O.S. (SULFURIC ACID)/UN3264
Item
Ferrous Ammonium Sulfate Solution
Special Information
Tappi T429cm 01
Standards
Tappi T429cm 01
Chemical Container Type
Bottle
Chemical Grade
Lab
Chemical Container Material
Amber Glass

Description

Ferrous Ammonium Sulfate Solution, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shipping Restrictions DOT - CORROSIVE LIQUID, INORGANIC, N.O.S. (SULFURIC ACID)/UN3264, Standards Tappi T429cm 01, Special Information Tappi T429cm 01

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.