Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEM FERRUS AMMNM SLFT .1N 20L

  • Mfr # LC145005

  • Zoro # G905922046


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Lab
Chemical Container Type
Box
Product Type
Ferrous Ammonium Sulfate
Shelf Life
12 mo
Concentration
0.1 N (0.1 M)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC145005
Zoro #
G905922046
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Chemical Grade
Lab
Chemical Container Type
Box
Product Type
Ferrous Ammonium Sulfate
Shelf Life
12 mo
Concentration
0.1 N (0.1 M)
Chemical Container Material
Plastic
Calibration Certificate
NIST
APHA
5220 B,C,D
Item
Ferrous Ammonium Sulfate
Shipping Restrictions
Dot - Corrosive Liquid, Acidic, Inorganic, n.o.s. (Sulfuric Acid)/UN3264
Container Material
Plastic
CAS Number
7664-93-9, 7732-18-5, 7783-85-9
Volume
20 L
Container Type
Box
REMOVE - Previous PI Node
F
Application
Titration
Form
Liquid
Chemical Formula
Fe(NH4)2(SO4)2;6H2O
Quantity
20
Standards
APHA 5220 B,C,D, Traceable to NIST

Description

Ferrous Ammonium Sulfate, Concentration 0.1 N (0.1 M), CAS Number 7664-93-9, 7732-18-5, 7783-85-9, Chemical Formula Fe(NH4)2(SO4)2;6H2O, APHA 5220 B,C,D, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Dot - Corrosive Liquid, Acidic, Inorganic, n.o.s. (Sulfuric Acid)/UN3264, Standards APHA 5220 B,C,D, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.