CHEM FLRD STD 1.0 PPM 1 LT
Mfr # LC145602
Zoro # G703615805
product price: $56.29
/eaKey Features
APHA
4500-F¿C
Concentration
1 ppm
Chemical Formula
NaF
Chemical Grade
Lab
Calibration Certificate
NIST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LC145602
Zoro #
G703615805
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
APHA
4500-F¿C
Concentration
1 ppm
Chemical Formula
NaF
Chemical Grade
Lab
Calibration Certificate
NIST
CAS Number
7681-49-4, 7732-18-5
Shelf Life
12 mo
Product Type
Fluoride Standard
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Special Information
1mL = 0.001mg F
Shipping Restrictions
Chemical Not Regulated For Transport
Item
Fluoride Standard
REMOVE - Previous PI Node
F
Standards
APHA 4500-F¿C, Traceable to NIST
Application
Electronics, Fluoride Determination, Waste Water
Volume
1 L
Quantity
1
Container Type
Bottle
Features
1 mL = 0.001 mg F-
Form
Liquid
Container Material
Plastic
Description
Fluoride Standard, Concentration 1 ppm, CAS Number 7681-49-4, 7732-18-5, Chemical Formula NaF, APHA 4500-F�C, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-F�C, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.