CHEM FLRD STD 1.0 PPM 500 ML
Mfr # LC145601
Zoro # G506002437
product price: $36.79
/eaKey Features
Product Type
Fluoride Standard
Special Information
1mL = 0.001mg F
CAS Number
7681-49-4, 7732-18-5
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC145601
Zoro #
G506002437
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Product Type
Fluoride Standard
Special Information
1mL = 0.001mg F
CAS Number
7681-49-4, 7732-18-5
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
APHA
4500-F¿C
Chemical Container Material
Plastic
Shelf Life
12 mo
Chemical Formula
NaF
Item
Fluoride Standard
Calibration Certificate
NIST
Concentration
1 ppm
Form
Liquid
Standards
APHA 4500-F¿C, Traceable to NIST
Container Material
Plastic
REMOVE - Previous PI Node
F
Quantity
500
Application
Electronics, Fluoride Determination, Waste Water
Volume
500 mL
Container Type
Bottle
Features
1 mL = 0.001 mg F-
Description
Fluoride Standard, Concentration 1 ppm, CAS Number 7681-49-4, 7732-18-5, Chemical Formula NaF, APHA 4500-F�C, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-F�C, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.