Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEM FLRD STD 10 PPM 500 ML

  • Mfr # LC145701

  • Zoro # G803615361


product price: $42.79
/ea

Key Features

Calibration Certificate
NIST
Product Type
Fluoride Standard
Shelf Life
12 mo
Chemical Container Type
Bottle
Special Information
1mL = 0.01mg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC145701
Zoro #
G803615361
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Calibration Certificate
NIST
Product Type
Fluoride Standard
Shelf Life
12 mo
Chemical Container Type
Bottle
Special Information
1mL = 0.01mg F
Item
Fluoride Standard
Chemical Formula
NaF
CAS Number
7681-49-4, 7732-18-5
Concentration
10 ppm
APHA
4500-F¿C
Chemical Grade
Lab
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Form
Liquid
Features
1 mL = 0.01 mg F-
Standards
APHA 4500-F¿C, Traceable to NIST
Application
Electronics, Fluoride Determination, Waste Water
Volume
500 mL
Container Material
Plastic
REMOVE - Previous PI Node
F
Quantity
500
Container Type
Bottle

Description

Fluoride Standard, Concentration 10 ppm, CAS Number 7681-49-4, 7732-18-5, Chemical Formula NaF, APHA 4500-F�C, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-F�C, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.