Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEM FLRD STD 1000 PPM 1 LT

  • Mfr # LC146002

  • Zoro # G903615209


product price: $63.69
/ea

Key Features

Chemical Container Type
Bottle
Chemical Grade
Lab
Special Information
1mL = 1mg F
Chemical Container Size
1 L
CAS Number
7681-49-4, 7732-18-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC146002
Zoro #
G903615209
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Container Type
Bottle
Chemical Grade
Lab
Special Information
1mL = 1mg F
CAS Number
7681-49-4, 7732-18-5
Chemical Formula
NaF
Concentration
1000 ppm
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
APHA
4500-F¿C
Shelf Life
24 mo
Calibration Certificate
NIST
Item
Fluoride Standard
Product Type
Fluoride Standard
Features
1 mL = 1 mg F-
Standards
APHA 4500-F¿C, Traceable to NIST
Container Material
Plastic
Volume
1 L
Quantity
1
Form
Liquid
Application
Electronics, Fluoride Determination, Waste Water
Container Type
Bottle
REMOVE - Previous PI Node
F

Description

Fluoride Standard, Concentration 1000 ppm, CAS Number 7681-49-4, 7732-18-5, Chemical Formula NaF, APHA 4500-F¿C, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-F¿C, Traceable to NIST

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.