CHEM FLRD STD 1000 PPM 500 ML
Mfr # LC146001
Zoro # G503614992
product price: $44.19
/eaKey Features
APHA
4500-F¿C
Shelf Life
24 mo
Chemical Container Type
Bottle
Product Type
Fluoride Standard
Calibration Certificate
NIST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LC146001
Zoro #
G503614992
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
APHA
4500-F¿C
Shelf Life
24 mo
Chemical Container Type
Bottle
Product Type
Fluoride Standard
Calibration Certificate
NIST
CAS Number
7681-49-4, 7732-18-5
Item
Fluoride Standard
Chemical Formula
NaF
Chemical Grade
Lab
Concentration
1000 ppm
Special Information
1mL = 1mg F
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
Features
1 mL = 1 mg F-
REMOVE - Previous PI Node
F
Form
Liquid
Container Material
Plastic
Application
Electronics, Fluoride Determination, Waste Water
Container Type
Bottle
Quantity
500
Standards
APHA 4500-F¿C, Traceable to NIST
Volume
500 mL
Description
Fluoride Standard, Concentration 1000 ppm, CAS Number 7681-49-4, 7732-18-5, Chemical Formula NaF, APHA 4500-F�C, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-F�C, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.