CHEM FLRD STD 10PPM W/TISAB 1L
Mfr # LC146402
Zoro # G903615872
product price: $95.19
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Calibration Certificate
NIST
Shelf Life
12 mo
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC146402
Zoro #
G903615872
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Shipping Restrictions
Chemical Not Regulated For Transport
Calibration Certificate
NIST
Shelf Life
12 mo
Item
Fluoride Standard - Premixed with Equal Volume of TISAB II
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Grade
Lab
Special Information
10 ppm F premixed with equal volume of TISAB
Concentration
10 ppm
Product Type
Fluoride Standard - Premixed with Equal Volume of TISAB II
Container Material
Plastic
Container Type
Bottle
Features
10 ppm F- Premixed with Equal Volume of TISAB
Application
Electronics, Fluoride Determination, Waste Water
Quantity
1
Standards
Traceable to NIST
CAS Number
64-19-7, 7647-14-5, 7732-18-5
REMOVE - Previous PI Node
F
Form
Liquid
Volume
1 L
Description
Fluoride Standard - Premixed with Equal Volume of TISAB II, Concentration 10 ppm, CAS Number 64-19-7, 7647-14-5, 7732-18-5, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.