Zoro Homepage

CHEM FLRD STD 10PPM W/TISAB 4L

  • Mfr # LC146404

  • Zoro # G003616144


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Product Type
Fluoride Standard - Premixed with Equal Volume of TISAB II
Calibration Certificate
NIST
Chemical Container Size
4 L
Chemical Container Type
Bottle
Concentration
10 ppm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC146404
Zoro #
G003616144
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Product Type
Fluoride Standard - Premixed with Equal Volume of TISAB II
Calibration Certificate
NIST
Chemical Container Type
Bottle
Concentration
10 ppm
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Special Information
10 ppm F premixed with equal volume of TISAB
Chemical Container Material
Plastic
Item
Fluoride Standard - Premixed with Equal Volume of TISAB II
Shelf Life
12 mo
Quantity
1
Volume
4 L
Application
Electronics, Fluoride Determination, Waste Water
Form
Liquid
CAS Number
64-19-7, 7647-14-5, 7732-18-5
Features
10 ppm F- Premixed with Equal Volume of TISAB
REMOVE - Previous PI Node
F
Container Material
Plastic
Standards
Traceable to NIST
Container Type
Bottle

Description

Fluoride Standard - Premixed with Equal Volume of TISAB II, Concentration 10 ppm, CAS Number 64-19-7, 7647-14-5, 7732-18-5, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.