Zoro Homepage

CHEM FLRD STD 2PPM W/TISAB 1L

  • Mfr # LC146302

  • Zoro # G303615458


product price: $67.19
/ea

Key Features

Chemical Container Type
Bottle
Concentration
2 ppm
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Size
1 L
Special Information
2 ppm F premixed with equal volume of TISAB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC146302
Zoro #
G303615458
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Container Type
Bottle
Concentration
2 ppm
Shipping Restrictions
Chemical Not Regulated For Transport
Special Information
2 ppm F premixed with equal volume of TISAB
Shelf Life
12 mo
Chemical Grade
Lab
Product Type
Fluoride Standard - Premixed with Equal Volume of TISAB II
Chemical Container Material
Plastic
Calibration Certificate
NIST
Item
Fluoride Standard - Premixed with Equal Volume of TISAB II
Container Material
Plastic
Volume
1 L
Form
Liquid
Application
Electronics, Fluoride Determination, Waste Water
Features
2 ppm F- premixed with equal volume of TISAB
REMOVE - Previous PI Node
F
Standards
Traceable to NIST
Container Type
Bottle
Quantity
1
CAS Number
64-19-7, 7647-14-5, 7732-18-5

Description

Fluoride Standard - Premixed with Equal Volume of TISAB II, Concentration 2 ppm, CAS Number 64-19-7, 7647-14-5, 7732-18-5, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.