Zoro Homepage

CHEM FLRD STD 2PPM W/TISAB 4L

  • Mfr # LC146304

  • Zoro # G503615159


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
4 L
Chemical Container Material
Plastic
Special Information
2 ppm F premixed with equal volume of TISAB
Concentration
2 ppm
Product Type
Fluoride Standard - Premixed with Equal Volume of TISAB II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC146304
Zoro #
G503615159
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Chemical Container Material
Plastic
Special Information
2 ppm F premixed with equal volume of TISAB
Concentration
2 ppm
Product Type
Fluoride Standard - Premixed with Equal Volume of TISAB II
Chemical Container Type
Bottle
Item
Fluoride Standard - Premixed with Equal Volume of TISAB II
Chemical Grade
Lab
Calibration Certificate
NIST
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
12 mo
CAS Number
64-19-7, 7647-14-5, 7732-18-5
Features
2 ppm F- premixed with equal volume of TISAB
Application
Electronics, Fluoride Determination, Waste Water
Standards
Traceable to NIST
Form
Liquid
Container Material
Plastic
Quantity
1
REMOVE - Previous PI Node
F
Volume
4 L
Container Type
Bottle

Description

Fluoride Standard - Premixed with Equal Volume of TISAB II, Concentration 2 ppm, CAS Number 64-19-7, 7647-14-5, 7732-18-5, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.