Zoro Homepage

CHEM FLRD STD .5 PPM 500 ML

  • Mfr # LC145551

  • Zoro # G203615886


product price: $32.99
/ea

Key Features

Chemical Formula
NaF
Concentration
0.5 ppm
CAS Number
7681-49-4, 7732-18-5
Special Information
1mL = 0.0005mg F
Chemical Container Size
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC145551
Zoro #
G203615886
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Formula
NaF
Concentration
0.5 ppm
Item
Fluoride Standard
CAS Number
7681-49-4, 7732-18-5
Special Information
1mL = 0.0005mg F
Chemical Grade
Lab
Chemical Container Type
Bottle
Calibration Certificate
NIST
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
12 mo
Product Type
Fluoride Standard
Chemical Container Material
Plastic
Container Type
Bottle
Form
Liquid
REMOVE - Previous PI Node
F
Volume
500 mL
Quantity
500
Container Material
Plastic
Features
1 mL = 0.0005 mg F-
Standards
Traceable to NIST
Application
Electronics, Fluoride Determination, Waste Water

Description

Fluoride Standard, Concentration 0.5 ppm, CAS Number 7681-49-4, 7732-18-5, Chemical Formula NaF, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.