CHEM FLRD STD 5PPM W/TISAB 4L
Mfr # LC146354
Zoro # G306002408
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Lab
Concentration
5 ppm
Chemical Container Type
Bottle
Calibration Certificate
NIST
Shipping Restrictions
Chemical Not Regulated For Transport
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LC146354
Zoro #
G306002408
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
4 L
Details
Chemical Grade
Lab
Concentration
5 ppm
Chemical Container Type
Bottle
Calibration Certificate
NIST
Shipping Restrictions
Chemical Not Regulated For Transport
Item
Fluoride Standard - Premixed with Equal Volume of TISAB II
Product Type
Fluoride Standard - Premixed with Equal Volume of TISAB II
Special Information
5 ppm F premixed with equal volume of TISAB
Chemical Container Material
Plastic
Shelf Life
12 mo
Features
5 ppm F- Premixed with Equal Volume of TISAB
Volume
4 L
Quantity
1
Container Material
Plastic
Container Type
Bottle
Application
Electronics, Fluoride Determination, Waste Water
REMOVE - Previous PI Node
F
CAS Number
64-19-7, 7647-14-5, 7732-18-5
Form
Liquid
Standards
Traceable to NIST
Description
Fluoride Standard - Premixed with Equal Volume of TISAB II, Concentration 5 ppm, CAS Number 64-19-7, 7647-14-5, 7732-18-5, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.