CHEM GLCS GLTMC ACID SLTN 1 LT
Mfr # LC148452
Zoro # G203615893
product price: $71.69
/eaKey Features
Product Type
Glucose-Glutamic Acid - for BOD (Sterilized)
Chemical Grade
Lab
Special Information
BOD (Sterilized)
APHA
5210 B
Chemical Container Material
Amber Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC148452
Zoro #
G203615893
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Item
Glucose-Glutamic Acid - for BOD (Sterilized)
Product Type
Glucose-Glutamic Acid - for BOD (Sterilized)
Chemical Grade
Lab
Special Information
BOD (Sterilized)
APHA
5210 B
Chemical Container Material
Amber Glass
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Chemical Container Type
Bottle
Features
For Biochemical Oxygen Demand (BOD) (Sterilized)
Quantity
1
Container Type
Bottle
Standards
APHA 5210 B
Application
Waste Water: BOD Determination
Volume
1 L
REMOVE - Previous PI Node
G
Container Material
Amber Glass
CAS Number
50-99-7, 56-86-0, 7732-18-5
Form
Liquid
Description
Glucose-Glutamic Acid - for BOD (Sterilized), CAS Number 50-99-7, 56-86-0, 7732-18-5, APHA 5210 B, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 5210 B, Special Information BOD (Sterilized)
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.