CHEM GLCS GLTMC ACID SLTN 500
Mfr # LC148451
Zoro # G103616044
product price: $47.79
/eaKey Features
Chemical Container Size
500 mL
APHA
5210 B
Special Information
BOD (Sterilized)
Product Type
Glucose-Glutamic Acid - for BOD (Sterilized)
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC148451
Zoro #
G103616044
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
APHA
5210 B
Special Information
BOD (Sterilized)
Product Type
Glucose-Glutamic Acid - for BOD (Sterilized)
Chemical Grade
Lab
Chemical Container Material
Amber Glass
Item
Glucose-Glutamic Acid - for BOD (Sterilized)
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Chemical Container Type
Bottle
Container Type
Bottle
Form
Liquid
Features
For Biochemical Oxygen Demand (BOD) (Sterilized)
Application
Waste Water: BOD Determination
CAS Number
50-99-7, 56-86-0, 7732-18-5
REMOVE - Previous PI Node
G
Quantity
500
Standards
APHA 5210 B
Container Material
Amber Glass
Volume
500 mL
Description
Glucose-Glutamic Acid - for BOD (Sterilized), CAS Number 50-99-7, 56-86-0, 7732-18-5, APHA 5210 B, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 5210 B, Special Information BOD (Sterilized)
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.