Zoro Homepage

CHEM GLCS GLTMC ACID SLTN 6ML, PK24

  • Mfr # LC14845246

  • Zoro # G505922040


product price: $96.79
/pk 24, $4.03/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Amber Glass
Chemical Container Type
Vial
Special Information
BOD (Sterilized)
Product Type
Glucose-Glutamic Acid - for BOD (Sterilized)
APHA
5210 B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC14845246
Zoro #
G505922040
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
6 mL

Details

Chemical Container Material
Amber Glass
Chemical Container Type
Vial
Special Information
BOD (Sterilized)
Product Type
Glucose-Glutamic Acid - for BOD (Sterilized)
APHA
5210 B
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Item
Glucose-Glutamic Acid - for BOD (Sterilized)
Shelf Life
24 mo
Quantity
6
Container Material
Amber Glass
Standards
APHA 5210 B
Container Type
Vial
Application
Waste Water: BOD Determination
Volume
6 mL
REMOVE - Previous PI Node
G
Form
Liquid
Features
For Biochemical Oxygen Demand (BOD) (Sterilized)
CAS Number
50-99-7, 56-86-0, 7732-18-5

Description

Glucose-Glutamic Acid - for BOD (Sterilized), CAS Number 50-99-7, 56-86-0, 7732-18-5, APHA 5210 B, Chemical Container Material Amber Glass, Chemical Container Type Vial, Chemical Grade Lab, Chemical Container Size 6 mL, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 5210 B, Special Information BOD (Sterilized), Package Quantity 24

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.