Zoro Homepage

CHEM HCL 0.1N IN IPA 1L

  • Mfr # LC154002

  • Zoro # G206002409


product price: $47.79
/ea

Key Features

Concentration
0.1 N (0.1 M)
Shipping Restrictions
Dot - Flammable Liquid, n.o.s. (Isopropanol)/UN1993
Product Type
Hydrochloric Acid
Chemical Container Type
Bottle
Chemical Grade
Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC154002
Zoro #
G206002409
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Concentration
0.1 N (0.1 M)
Shipping Restrictions
Dot - Flammable Liquid, n.o.s. (Isopropanol)/UN1993
Item
Hydrochloric Acid
Product Type
Hydrochloric Acid
Chemical Container Type
Bottle
Chemical Grade
Lab
Chemical Container Material
Plastic
Calibration Certificate
NIST
Shelf Life
24 mo
Form
Liquid
Standards
Traceable to NIST
Container Type
Bottle
Application
Titration
REMOVE - Previous PI Node
H
Quantity
1
CAS Number
67-63-0, 7647-01-0, 7732-18-5
Volume
1 L
Chemical Formula
HCl
Container Material
Plastic

Description

Hydrochloric Acid, Concentration 0.1 N (0.1 M), CAS Number 67-63-0, 7647-01-0, 7732-18-5, Chemical Formula HCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Flammable Liquid, n.o.s. (Isopropanol)/UN1993, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.