Zoro Homepage

CHEM HCL 0.1N IN IPA 4L

  • Mfr # LC154004

  • Zoro # G003615208


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
Dot - Flammable Liquid, n.o.s. (Isopropanol)/UN1993
Chemical Container Size
4 L
Product Type
Hydrochloric Acid
Shelf Life
24 mo
Calibration Certificate
NIST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC154004
Zoro #
G003615208
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Shipping Restrictions
Dot - Flammable Liquid, n.o.s. (Isopropanol)/UN1993
Item
Hydrochloric Acid
Product Type
Hydrochloric Acid
Shelf Life
24 mo
Calibration Certificate
NIST
Chemical Container Material
Plastic
Concentration
0.25 N (0.25 M)
Chemical Container Type
Bottle
Chemical Grade
Lab
Container Material
Plastic
Container Type
Bottle
Chemical Formula
HCl
REMOVE - Previous PI Node
H
Quantity
1
Standards
ACS, Traceable to NIST
Volume
4 L
Application
Titration
CAS Number
67-63-0, 7647-01-0, 7732-18-5
Form
Liquid

Description

Hydrochloric Acid, Concentration 0.25 N (0.25 M), CAS Number 67-63-0, 7647-01-0, 7732-18-5, Chemical Formula HCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Flammable Liquid, n.o.s. (Isopropanol)/UN1993, Standards ACS, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.