Zoro Homepage

CHEM HCL 0.2N IN IPA 1L

  • Mfr # LC154102

  • Zoro # G803615156


product price: $40.19
/ea

Key Features

Calibration Certificate
NIST
Chemical Grade
Lab
Product Type
Hydrochloric Acid
Chemical Container Size
1 L
Chemical Container Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC154102
Zoro #
G803615156
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Calibration Certificate
NIST
Chemical Grade
Lab
Product Type
Hydrochloric Acid
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Shelf Life
12 mo
Shipping Restrictions
Dot - Flammable Liquid, Corrosive, n.o.s. (Isopropanol, Hydrochloric Acid)/UN2924
Concentration
0.2 N (0.2 M)
Item
Hydrochloric Acid
Application
Titration
Quantity
1
Form
Liquid
REMOVE - Previous PI Node
H
Container Material
Plastic
Chemical Formula
HCl
Container Type
Bottle
CAS Number
67-63-0, 7647-01-0, 7732-18-5
Volume
1 L
Standards
Traceable to NIST

Description

Hydrochloric Acid, Concentration 0.2 N (0.2 M), CAS Number 67-63-0, 7647-01-0, 7732-18-5, Chemical Formula HCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Dot - Flammable Liquid, Corrosive, n.o.s. (Isopropanol, Hydrochloric Acid)/UN2924, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.