Zoro Homepage

CHEM HRDNS BFFR SLTN 1 LT

  • Mfr # LC268002

  • Zoro # G103616273


product price: $52.69
/ea

Key Features

Chemical Container Size
1 L
Shelf Life
24 mo
Chemical Container Type
Bottle
Special Information
Odorless
APHA
2340 C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC268002
Zoro #
G103616273
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Shelf Life
24 mo
Chemical Container Type
Bottle
Item
Buffer - Water Hardness
Special Information
Odorless
APHA
2340 C
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Buffer - Water Hardness
Chemical Grade
Lab
Chemical Container Material
Plastic
Standards
APHA 2340 C
Features
Odorless
Form
Liquid
Container Type
Bottle
Volume
1 L
CAS Number
141-43-5, 7647-01-0, 7732-18-5
REMOVE - Previous PI Node
W
Container Material
Plastic
Quantity
1

Description

Buffer - Water Hardness, CAS Number 141-43-5, 7647-01-0, 7732-18-5, APHA 2340 C, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Buffer, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 2340 C, Special Information Odorless

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.