Zoro Homepage

CHEM HRDNS BFFR SLTN 500 ML

  • Mfr # LC268001

  • Zoro # G703615171


product price: $41.59
/ea

Key Features

Chemical Container Type
Bottle
APHA
2340 C
Shelf Life
24 mo
Special Information
Odorless
Shipping Restrictions
Chemical Not Regulated For Transport
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC268001
Zoro #
G703615171
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Buffer - Water Hardness - Odorless
Chemical Container Type
Bottle
APHA
2340 C
Shelf Life
24 mo
Special Information
Odorless
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Buffer - Water Hardness - Odorless
Chemical Grade
Lab
Chemical Container Material
Plastic
CAS Number
141-43-5, 7647-01-0, 7732-18-5
Volume
500 mL
Form
Liquid
REMOVE - Previous PI Node
W
Container Material
Plastic
Standards
APHA 2340 C
Features
Odorless
Container Type
Bottle
Quantity
500

Description

Buffer - Water Hardness - Odorless, CAS Number 141-43-5, 7647-01-0, 7732-18-5, APHA 2340 C, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Buffer, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 2340 C, Special Information Odorless

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.