Zoro Homepage

CHEM HYDRXLMN HYDRCHLRD 10PCT

  • Mfr # LC155302

  • Zoro # G703615768


product price: $73.59
/ea

Key Features

Chemical Formula
H3NO.HCl
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Special Information
For Iron, Copper, Metals
CAS Number
5470-11-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC155302
Zoro #
G703615768
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Formula
H3NO.HCl
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Special Information
For Iron, Copper, Metals
CAS Number
5470-11-1
Chemical Grade
Lab
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Concentration
10% w/v
Item
Hydroxylamine Hydrochloride, 10% w/v
Shelf Life
24 mo
APHA
3500-Fe B, 3500-Cu B, C, 3112 B

Description

Hydroxylamine Hydrochloride, 10 Percent w/v, Concentration 10 Percent w/v, CAS Number 5470-11-1, Chemical Formula H3NO.HCl, APHA 3500-Fe B, 3500-Cu B, C, 3112 B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information For Iron, Copper, Metals

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.