Zoro Homepage

CHEM HYDRXLMN HYDRCHLRD ACS

  • Mfr # LC155151

  • Zoro # G403615792


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
69.49
Chemical Container Size
500 g
CAS Number
5470-11-1
Chemical Container Type
Bottle
Chemical Container Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC155151
Zoro #
G403615792
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Molecular Weight
69.49
Item
Hydroxylamine Hydrochloride, ACS
CAS Number
5470-11-1
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Shipping Restrictions
DOT - CORROSIVE SOLID, TOXIC, N.O.S. (HYDROXYLAMINE HYDROCHLORIDE)/UN2923
Chemical Grade
ACS
Chemical Formula
H3NO.HCl

Description

Hydroxylamine Hydrochloride, ACS, CAS Number 5470-11-1, Molecular Weight 69.49, Chemical Formula H3NO.HCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Shipping Restrictions DOT - CORROSIVE SOLID, TOXIC, N.O.S. (HYDROXYLAMINE HYDROCHLORIDE)/UN2923

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.