Zoro Homepage

CHEM IPA 50 PCT V/V 20L

  • Mfr # LC157555

  • Zoro # G203615817


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Concentration
50 % v/v
Chemical Container Size
20 L
Chemical Formula
C3H8O
Chemical Container Material
Plastic
Chemical Grade
ACS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC157555
Zoro #
G203615817
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Concentration
50 % v/v
Chemical Formula
C3H8O
Chemical Container Material
Plastic
Chemical Grade
ACS
Item
Isopropyl Alcohol
Chemical Container Type
Box
CAS Number
67-63-0, 7732-18-5
Product Type
Isopropyl Alcohol
Shipping Restrictions
Dot - Isopropyl Alcohol/UN1219
Shelf Life
24 mo
Volume
20 L
Container Material
Plastic
Form
Liquid
Standards
ACS
Quantity
20
REMOVE - Previous PI Node
I
Container Type
Box

Description

Isopropyl Alcohol, Concentration 50 Percent v/v, CAS Number 67-63-0, 7732-18-5, Chemical Formula C3H8O, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Chemical Container Size 20 L, Chemical Family Type Alcohol, Solvent, Shelf Life 24 mo, Shipping Restrictions Dot - Isopropyl Alcohol/UN1219, Standards ACS

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.