CHEM K AA STD 1000PPM 125ML
Mfr # LC201007
Zoro # G903614967
product price: $23.19
/eaKey Features
Chemical Container Size
125 mL
Concentration
1000ppm
CAS Number
7447-40-7
Chemical Formula
KCl
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC201007
Zoro #
G903614967
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
125 mL
Details
Concentration
1000ppm
CAS Number
7447-40-7
Chemical Formula
KCl
Item
Potassium Standard, 1000ppm
Chemical Grade
Lab
Calibration Certificate
NIST
Chemical Container Type
Bottle
Special Information
1mL = 1mg K
Shelf Life
12 mo
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Container Material
Plastic
Description
Potassium Standard, 1000ppm, Concentration 1000ppm, CAS Number 7447-40-7, Chemical Formula KCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information 1mL = 1mg K
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.