Zoro Homepage

CHEM K AA STD 1000PPM 500ML

  • Mfr # LC201001

  • Zoro # G803615835


product price: $50.79
/ea

Key Features

Chemical Container Size
500 mL
Special Information
1mL = 1mg K
Chemical Formula
KCl
Chemical Grade
Lab
Calibration Certificate
NIST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC201001
Zoro #
G803615835
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Potassium Standard, 1000ppm
Special Information
1mL = 1mg K
Chemical Formula
KCl
Chemical Grade
Lab
Calibration Certificate
NIST
Concentration
1000ppm
Chemical Container Type
Bottle
Chemical Container Material
Plastic
CAS Number
7447-40-7
Shelf Life
12 mo
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT

Description

Potassium Standard, 1000ppm, Concentration 1000ppm, CAS Number 7447-40-7, Chemical Formula KCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information 1mL = 1mg K

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.