Zoro Homepage

CHEM K ACID PHTHLT 0.05N 500ML

  • Mfr # LC187001

  • Zoro # G103615832


product price: $42.29
/ea

Key Features

APHA
2310 B
Calibration Certificate
NIST
Chemical Container Size
500 mL
Concentration
0.05N (0.05M)
CAS Number
877-24-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC187001
Zoro #
G103615832
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

APHA
2310 B
Calibration Certificate
NIST
Concentration
0.05N (0.05M)
CAS Number
877-24-7
Chemical Formula
HOCOC6H4COOK
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Grade
Lab
Item
Potassium Acid Phthalate, 0.05N (0.05M)

Description

Potassium Acid Phthalate, 0.05N (0.05M), Concentration 0.05N (0.05M), CAS Number 877-24-7, Chemical Formula HOCOC6H4COOK, APHA 2310 B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.