Zoro Homepage

CHEM K ANTMNY TRTRT ACS 100G

  • Mfr # LC187109

  • Zoro # G603616032


product price: $77.49
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Container Size
100 g
Chemical Grade
ACS
Chemical Container Material
Plastic
Shipping Restrictions
DOT - ANTIMONY POTASSIUM TARTRATE/UN1551
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC187109
Zoro #
G603616032
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Chemical Container Type
Bottle
Chemical Grade
ACS
Chemical Container Material
Plastic
Shipping Restrictions
DOT - ANTIMONY POTASSIUM TARTRATE/UN1551
Chemical Formula
K2(C4H2O6Sb)2.3H2O
Item
Potassium Antimony Tartrate, ACS
CAS Number
11071-15-1
Molecular Weight
667.87

Description

Potassium Antimony Tartrate, ACS, CAS Number 11071-15-1, Molecular Weight 667.87, Chemical Formula K2(C4H2O6Sb)2.3H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shipping Restrictions DOT - ANTIMONY POTASSIUM TARTRATE/UN1551

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.