CHEM K BIIODATE .0282N 500ML
Mfr # LC187351
Zoro # G503615463
product price: $43.89
/eaKey Features
Chemical Grade
Lab
Shelf Life
24 mo
Standards
ASTM D1253-03
Calibration Certificate
NIST
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC187351
Zoro #
G503615463
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Chemical Grade
Lab
Shelf Life
24 mo
Standards
ASTM D1253-03
Item
Potassium Biiodate, 0.0282N (0.00235M)
Calibration Certificate
NIST
Chemical Container Type
Bottle
CAS Number
13455-24-8
Chemical Container Material
Plastic
Chemical Formula
KH(IO3)2
Special Information
For Residual Chlorine
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Concentration
0.0282N (0.00235M)
Description
Potassium Biiodate, 0.0282N (0.00235M), Concentration 0.0282N (0.00235M), CAS Number 13455-24-8, Chemical Formula KH(IO3)2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Standards ASTM D1253-03, Special Information For Residual Chlorine
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.