CHEM K BIIODATE .0375N 500ML
Mfr # LC187371
Zoro # G603615059
product price: $33.29
/eaKey Features
Shelf Life
24 mo
Calibration Certificate
NIST
Standards
ASTM D888-05 A
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC187371
Zoro #
G603615059
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Shelf Life
24 mo
Calibration Certificate
NIST
Item
Potassium Biiodate, 0.0375N (0.00313M)
Standards
ASTM D888-05 A
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Grade
Lab
Chemical Container Type
Bottle
Chemical Formula
KH(IO3)2
Concentration
0.0375N (0.00313M)
CAS Number
13455-24-8
Chemical Container Material
Plastic
Description
Potassium Biiodate, 0.0375N (0.00313M), Concentration 0.0375N (0.00313M), CAS Number 13455-24-8, Chemical Formula KH(IO3)2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Standards ASTM D888-05 A
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.