Zoro Homepage

CHEM K BROMIDE SLTN 500ML

  • Mfr # LC187851

  • Zoro # G705919703


product price: $60.19
/ea

Key Features

Chemical Formula
KBr
Chemical Grade
Lab
Chemical Container Type
Bottle
APHA
3500-Hg C
Chemical Container Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC187851
Zoro #
G705919703
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Formula
KBr
Chemical Grade
Lab
Chemical Container Type
Bottle
APHA
3500-Hg C
Item
Potassium Bromide Solution
Chemical Container Material
Plastic
CAS Number
7758-02-3
Special Information
For Mercury
Shelf Life
24 mo
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT

Description

Potassium Bromide Solution, CAS Number 7758-02-3, Chemical Formula KBr, APHA 3500-Hg C, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information For Mercury

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.