Zoro Homepage

CHEM K CHROMATE INDCTR 4L

  • Mfr # LC188504

  • Zoro # G603615011


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Special Information
Chloride
Standards
APHA 4500-Cl¿ B, ASTM D512-12 B
Chemical Container Type
Bottle
Chemical Container Size
4 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC188504
Zoro #
G603615011
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Chemical Container Material
Plastic
Special Information
Chloride
Item
Potassium Chromate Indicator - for Chloride
Standards
APHA 4500-Cl¿ B, ASTM D512-12 B
Chemical Container Type
Bottle
Chemical Grade
Lab
Product Type
Potassium Chromate Indicator - for Chloride
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
APHA
4500-Cl B
Quantity
1
Form
Liquid
CAS Number
7732-18-5, 7761-88-8, 7789-00-6
Application
Titration
Chemical Formula
K2CrO4
Volume
4 L
Container Material
Plastic
REMOVE - Previous PI Node
P
Concentration
10 % w/v
Container Type
Bottle
Features
For Chloride

Description

Potassium Chromate Indicator - for Chloride, Concentration 10 Percent w/v, CAS Number 7732-18-5, 7761-88-8, 7789-00-6, Chemical Formula K2CrO4, APHA 4500-Cl B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-Cl� B, ASTM D512-12 B, Special Information Chloride

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.