Zoro Homepage

CHEM K CHROMATE INDCTR 5 PCT

  • Mfr # LC188501

  • Zoro # G303616158


product price: $24.89
/ea

Key Features

Chemical Container Type
Bottle
Standards
APHA 4500-Cl¿ B, ASTM D512-12 B
Chemical Container Size
500 mL
Shelf Life
24 mo
Chemical Grade
Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC188501
Zoro #
G303616158
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Container Type
Bottle
Standards
APHA 4500-Cl¿ B, ASTM D512-12 B
Shelf Life
24 mo
Chemical Grade
Lab
Product Type
Potassium Chromate Indicator - for Chloride
Shipping Restrictions
Chemical Not Regulated For Transport
APHA
4500-Cl B
Special Information
Chloride
Item
Potassium Chromate Indicator - for Chloride
Chemical Container Material
Plastic
Container Type
Bottle
Container Material
Plastic
Features
For Chloride
Concentration
5 % w/v
Quantity
500
Form
Liquid
CAS Number
7732-18-5, 7761-88-8, 7789-00-6
Chemical Formula
K2CrO4
Volume
500 mL
REMOVE - Previous PI Node
P

Description

Potassium Chromate Indicator - for Chloride, Concentration 5 Percent w/v, CAS Number 7732-18-5, 7761-88-8, 7789-00-6, Chemical Formula K2CrO4, APHA 4500-Cl B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-Cl� B, ASTM D512-12 B, Special Information Chloride

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.