CHEM K DICHRMT 4PCT W/V 500ML
Mfr # LC189451
Zoro # G506002475
product price: $39.19
/eaKey Features
Chemical Container Type
Bottle
Standards
TAPPI T421 om-97
Chemical Container Size
500 mL
Chemical Formula
K2Cr2O7
Chemical Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC189451
Zoro #
G506002475
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Chemical Container Type
Bottle
Standards
TAPPI T421 om-97
Chemical Formula
K2Cr2O7
Chemical Container Material
Plastic
Chemical Grade
Lab
Item
Potassium Dichromate
Special Information
TAPPI T421 om-97
CAS Number
7732-18-5, 7778-50-9
Product Type
Potassium Dichromate
Shipping Restrictions
Chemical Not Regulated For Transport
Concentration
0.25 N (0.0417 M)
Features
TAPPI T421 om-97
Form
Liquid
Volume
500 mL
Quantity
500
REMOVE - Previous PI Node
P
Container Type
Bottle
Container Material
Plastic
Description
Potassium Dichromate, Concentration 0.25 N (0.0417 M), CAS Number 7732-18-5, 7778-50-9, Chemical Formula K2Cr2O7, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Shipping Restrictions Chemical Not Regulated For Transport, Standards TAPPI T421 om-97, Special Information TAPPI T421 om-97
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.