Zoro Homepage

CHEM K DICHROMATE 0.025N 500ML

  • Mfr # LC189501

  • Zoro # G203615497


product price: $25.39
/ea

Key Features

Chemical Formula
K2Cr2O7
Chemical Container Type
Bottle
Product Type
Potassium Dichromate
Shelf Life
12 mo
Chemical Grade
Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC189501
Zoro #
G203615497
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Formula
K2Cr2O7
Chemical Container Type
Bottle
Product Type
Potassium Dichromate
Shelf Life
12 mo
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Special Information
For COD
Chemical Container Material
Plastic
CAS Number
7732-18-5, 7778-50-9
Standards
ASTM D1252-00 A, Traceable to NIST
Concentration
190 Proof
Item
Potassium Dichromate
Calibration Certificate
NIST
Features
For Chemical Oxygen Demand (COD)
Container Material
Plastic
Form
Liquid
Volume
500 mL
Quantity
500
Container Type
Bottle
Application
Titration
REMOVE - Previous PI Node
P

Description

Potassium Dichromate, Concentration 190 Proof, CAS Number 7732-18-5, 7778-50-9, Chemical Formula K2Cr2O7, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM D1252-00 A, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.