CHEM K FLRD 40 PCT 1 LT
Mfr # LC191002
Zoro # G503615203
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Standards
APHA 4500-O D, ASTM D888-09 A
Chemical Container Type
Bottle
Chemical Container Size
1 L
Chemical Formula
KF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC191002
Zoro #
G503615203
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Shelf Life
24 mo
Standards
APHA 4500-O D, ASTM D888-09 A
Chemical Container Type
Bottle
Chemical Formula
KF
Shipping Restrictions
Chemical Not Regulated For Transport
Special Information
Dissolved Oxygen
Chemical Grade
Lab
Product Type
Potassium Fluoride - for Dissolved Oxygen
APHA
4500-O D
Item
Potassium Fluoride - for Dissolved Oxygen
CAS Number
7732-18-5, 7789-23-3
Chemical Container Material
Plastic
Container Material
Plastic
Volume
1 L
Container Type
Bottle
REMOVE - Previous PI Node
P
Form
Liquid
Quantity
1
Features
For Dissolved Oxygen
Description
Potassium Fluoride - for Dissolved Oxygen, Concentration Not Applicable, CAS Number 7732-18-5, 7789-23-3, Chemical Formula KF, APHA 4500-O D, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-O D, ASTM D888-09 A, Special Information Dissolved Oxygen
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.