Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEM K FLRD 40 PCT 500 ML

  • Mfr # LC191001

  • Zoro # G303615489


product price: $80.19
/ea
Free Shipping & Returns

Key Features

CAS Number
7732-18-5, 7789-23-3
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Size
500 mL
APHA
4500-O D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC191001
Zoro #
G303615489
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

CAS Number
7732-18-5, 7789-23-3
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Item
Potassium Fluoride - for Dissolved Oxygen
APHA
4500-O D
Standards
APHA 4500-O D, ASTM D888-09 A
Concentration
50 % w/v
Product Type
Potassium Fluoride - for Dissolved Oxygen
Special Information
Dissolved Oxygen
Chemical Container Type
Bottle
Chemical Formula
KF
Shelf Life
24 mo
Chemical Grade
Lab
Volume
500 mL
Container Type
Bottle
Container Material
Plastic
REMOVE - Previous PI Node
P
Features
For Dissolved Oxygen
Quantity
500
Form
Liquid

Description

Potassium Fluoride - for Dissolved Oxygen, Concentration 50 Percent w/v, CAS Number 7732-18-5, 7789-23-3, Chemical Formula KF, APHA 4500-O D, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-O D, ASTM D888-09 A, Special Information Dissolved Oxygen

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.