CHEM K FLRD 50PCT W/V 500ML
Mfr # LC191101
Zoro # G303615083
product price: $83.59
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 mL
Shelf Life
24 mo
CAS Number
7732-18-5, 7789-23-3
Chemical Container Type
Bottle
Chemical Formula
KF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC191101
Zoro #
G303615083
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Shelf Life
24 mo
CAS Number
7732-18-5, 7789-23-3
Chemical Container Type
Bottle
Chemical Formula
KF
Chemical Grade
Lab
Chemical Container Material
Plastic
Shipping Restrictions
Dot - Potassium Fluoride, Solution/UN3422
Concentration
50 % w/v
Product Type
Potassium Fluoride - as Dihydrate
Item
Potassium Fluoride - as Dihydrate
REMOVE - Previous PI Node
P
Volume
500 mL
Form
Liquid
Quantity
500
Container Material
Plastic
Container Type
Bottle
Description
Potassium Fluoride - as Dihydrate, Concentration 50 Percent w/v, CAS Number 7732-18-5, 7789-23-3, Chemical Formula KF, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Dot - Potassium Fluoride, Solution/UN3422
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.