Zoro Homepage

CHEM K FLUORIDE 40PCT W/V 4L

  • Mfr # LC191004

  • Zoro # G603614946


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Standards
APHA 4500-O D, ASTM D888-09 A
Chemical Container Size
4 L
Chemical Container Type
Bottle
Special Information
Dissolved Oxygen
Chemical Container Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC191004
Zoro #
G603614946
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Standards
APHA 4500-O D, ASTM D888-09 A
Chemical Container Type
Bottle
Special Information
Dissolved Oxygen
Chemical Container Material
Plastic
CAS Number
7732-18-5, 7789-23-3
Chemical Formula
KF
APHA
4500-O D
Product Type
Potassium Fluoride - for Dissolved Oxygen
Shelf Life
24 mo
Chemical Grade
Lab
Item
Potassium Fluoride - for Dissolved Oxygen
Shipping Restrictions
Chemical Not Regulated For Transport
Concentration
40 % w/v
Container Material
Plastic
Features
For Dissolved Oxygen
Quantity
1
Container Type
Bottle
REMOVE - Previous PI Node
P
Form
Liquid
Volume
4 L

Description

Potassium Fluoride - for Dissolved Oxygen, Concentration 40 Percent w/v, CAS Number 7732-18-5, 7789-23-3, Chemical Formula KF, APHA 4500-O D, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-O D, ASTM D888-09 A, Special Information Dissolved Oxygen

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.