Zoro Homepage

CHEM K FLUORIDE 50PCT W/V 10L

  • Mfr # LC191106

  • Zoro # G603615356


product price: $807.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Chemical Formula
KF
Chemical Grade
Lab
Shelf Life
24 mo
Chemical Container Size
10 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC191106
Zoro #
G603615356
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Item
Potassium Fluoride - as Dihydrate
Chemical Container Material
Plastic
Chemical Formula
KF
Chemical Grade
Lab
Shelf Life
24 mo
Product Type
Potassium Fluoride - as Dihydrate
CAS Number
7732-18-5, 7789-23-3
Concentration
40 % w/v
Shipping Restrictions
Dot - Toxic Liquid, Inorganic, n.o.s. (Potassium Fluoride)/UN3287
Chemical Container Type
Box
REMOVE - Previous PI Node
P
Volume
10 L
Container Type
Box
Container Material
Plastic
Form
Liquid
Quantity
10

Description

Potassium Fluoride - as Dihydrate, Concentration 40 Percent w/v, CAS Number 7732-18-5, 7789-23-3, Chemical Formula KF, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Dot - Toxic Liquid, Inorganic, n.o.s. (Potassium Fluoride)/UN3287

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.