Zoro Homepage

CHEM K FLUORIDE 50PCT W/V 20L

  • Mfr # LC191105

  • Zoro # G703616000


product price: $1,146.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Box
Chemical Grade
Lab
Chemical Container Material
Plastic
Concentration
40 % w/v
Chemical Container Size
20 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC191105
Zoro #
G703616000
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Chemical Container Type
Box
Item
Potassium Fluoride - as Dihydrate
Chemical Grade
Lab
Chemical Container Material
Plastic
Concentration
40 % w/v
Chemical Formula
KF
Shelf Life
24 mo
CAS Number
7732-18-5, 7789-23-3
Shipping Restrictions
Dot - Potassium Fluoride, Solution/UN3422
Product Type
Potassium Fluoride - as Dihydrate
Quantity
20
Container Type
Box
Form
Liquid
REMOVE - Previous PI Node
P
Container Material
Plastic
Volume
20 L

Description

Potassium Fluoride - as Dihydrate, Concentration 40 Percent w/v, CAS Number 7732-18-5, 7789-23-3, Chemical Formula KF, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Dot - Potassium Fluoride, Solution/UN3422

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.