CHEM K FLUORIDE 50PCT W/V 4L
Mfr # LC191104
Zoro # G703615621
product price: $317.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Grade
Lab
Chemical Container Size
4 L
Chemical Container Material
Plastic
Chemical Formula
KF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC191104
Zoro #
G703615621
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
4 L
Details
Chemical Container Type
Bottle
Chemical Grade
Lab
Chemical Container Material
Plastic
Item
Potassium Fluoride - as Dihydrate
Chemical Formula
KF
Concentration
50 % w/v
CAS Number
7732-18-5, 7789-23-3
Product Type
Potassium Fluoride - as Dihydrate
Shelf Life
24 mo
Shipping Restrictions
Dot - Toxic Liquid, Inorganic, n.o.s. (Potassium Fluoride)/UN3287
Container Type
Bottle
Form
Liquid
Special Information
Laboratory and Manufacturing use Only
Standards
ACS
Container Material
Plastic
Quantity
1
Volume
4 L
REMOVE - Previous PI Node
P
Description
Potassium Fluoride - as Dihydrate, Concentration 50 Percent w/v, CAS Number 7732-18-5, 7789-23-3, Chemical Formula KF, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Dot - Toxic Liquid, Inorganic, n.o.s. (Potassium Fluoride)/UN3287, Standards ACS, Special Information Laboratory and Manufacturing use Only
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.