Zoro Homepage

CHEM K NITRATE 10PCT W/V 500ML

  • Mfr # LC198201

  • Zoro # G903615568


product price: $86.59
/ea
Free Shipping & Returns

Key Features

Special Information
Filling Chloride Ion Selective Electrodes
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC198201
Zoro #
G903615568
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Special Information
Filling Chloride Ion Selective Electrodes
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Shelf Life
24 mo
Concentration
10 % w/v
Chemical Formula
KNO3
CAS Number
7732-18-5, 7757-79-1
Product Type
Electrode Filling Solution - Potassium Nitrate - for Filling Chloride ISE
Item
Electrode Filling Solution - Potassium Nitrate - for Filling Chloride ISE
Chemical Grade
Lab
Features
For Filling Chloride Ion Selective Electrodes
Container Type
Bottle
Form
Liquid
Quantity
500
REMOVE - Previous PI Node
P
Container Material
Plastic
Volume
500 mL

Description

Electrode Filling Solution - Potassium Nitrate - for Filling Chloride ISE, Concentration 10 Percent w/v, CAS Number 7732-18-5, 7757-79-1, Chemical Formula KNO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Filling Chloride Ion Selective Electrodes

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.