Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEM K NITRATE SLTN 125ML

  • Mfr # LC198307

  • Zoro # G403615020


product price: $35.79
/ea

Key Features

Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Container Size
125 mL
Chemical Formula
KNO3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC198307
Zoro #
G403615020
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 mL

Details

Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Item
Electrode Filling Solution - Potassium Nitrate - for Filling Cyanide ISE
Chemical Formula
KNO3
Chemical Grade
Lab
APHA
4500-CN F
CAS Number
7732-18-5, 7757-79-1
Special Information
Filling Cyanide Ion Selective Electrodes
Product Type
Electrode Filling Solution - Potassium Nitrate - for Filling Cyanide ISE
Shipping Restrictions
Chemical Not Regulated For Transport
Features
For Filling Cyanide Ion Selective Electrodes
Quantity
125
Volume
125 mL
Form
Liquid
Container Material
Plastic
Standards
APHA 4500-CN¿ F
Container Type
Bottle
REMOVE - Previous PI Node
P

Description

Electrode Filling Solution - Potassium Nitrate - for Filling Cyanide ISE, CAS Number 7732-18-5, 7757-79-1, Chemical Formula KNO3, APHA 4500-CN F, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-CN� F, Special Information Filling Cyanide Ion Selective Electrodes

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.