CHEM K OXALATE 2PCT W/V 500ML
Mfr # LC198401
Zoro # G403615457
product price: $29.99
/eaKey Features
Chemical Container Material
Plastic
Chemical Grade
Lab
CAS Number
6487-48-5
Concentration
2% w/v
Special Information
For Dissolved Oxygen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC198401
Zoro #
G403615457
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Chemical Container Material
Plastic
Item
Potassium Oxalate, 2% w/v
Chemical Grade
Lab
CAS Number
6487-48-5
Concentration
2% w/v
Special Information
For Dissolved Oxygen
Chemical Container Type
Bottle
Chemical Formula
K2C2O4.H2O
Calibration Certificate
NIST
Shelf Life
24 mo
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
APHA
4500-O D
Description
Potassium Oxalate, 2 Percent w/v, Concentration 2 Percent w/v, CAS Number 6487-48-5, Chemical Formula K2C2O4.H2O, APHA 4500-O D, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information For Dissolved Oxygen
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.